Kamado Joe Charcoal Freestanding Grill with Cart and Accessory

KKJ23H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
28 in
Height
48 in
Material
Cast Iron, Stainless Steel
Power Source
Charcoal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday