Kaman Industrial Technologies
24 in. V-Belt
Part #K2240 | Item #4705018 | Manufacturer Part #2240
Length
Product Details
Specifications
Length: 24 in
Material: [Fabric, Plastic, Rubber]
Thickness: 0.31 in
Width: 1/2 in
Part #K2240 | Item #4705018 | Manufacturer Part #2240
Length: 24 in
Material: [Fabric, Plastic, Rubber]
Thickness: 0.31 in
Width: 1/2 in