1/2 in X 50 ft Pro-tec Copper Tube Orange
1/2 in X 50 ft Pro-tec Copper Tube Orange
Package Quantity Info:
FT: 1 ST: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/2 in
- Length:
- 50 ft
- Material:
- Copper