Kamco

1/4 x 3/8 x 3/8 in. x 25 ft. Ductless Mini-Split Line Set

Part #KLS14X3825  |  Manufacturer Part #LS14X38-25

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Depth: 3/8 in

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Length: 25 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in