Kamco

1/4 x 3/8 x 3/8 in. x 35 ft. Ductless Mini-Split Line Set

Part #KLS14X3835  |  Manufacturer Part #LS14X38-35

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Depth: 3/8 in

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Length: 35 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in