0 items

Kamco 3/8 x 5/8 x 3/8 in. Ductless Mini-Split Line Set

KLS38X58

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Auto Switching Heat Cool
No
Depth
3/8 in
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Length
15 ft
Liquid Line OD
3/8 in
Suction Line OD
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday