14 x 4 in. Brush Assembly Kit for the Procap Deluxe Carpet Cleaner

You last purchased this on
 
Kärcher

14 x 4 in. Brush Assembly Kit for the Procap Deluxe Carpet Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

14 x 4 in. Brush Assembly Kit for the Procap Deluxe Carpet Cleaner

  • Fast #
  • Part #W86214850
  • Item #7179828
  • Manufacturer Part #8.621-485.0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Windsor iCapsol Mini and iCapsol Mini deluxe models IM and IMIE
  • Part numbers: 86214850, 8.621-485.0, and 12544
  • Brush and hub assembly
  • *If you haven't previously ordered this part, please contact the Service Department to ensure you order the correct part for your equipment
  • Requires Certification

Specifications

Brand Model Compatibility:
Procap Deluxe Carpet Cleaner
Diameter:
4 in
Length:
14 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Carpet Brush