Karcher

16 ft. 250 psi Hose Assembly

Part #K86004150  |  Item #7427782

Length:

16 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Chariot 3 iExtract 26 Duo Carpet Extractor

Length: 16 ft

Product Type: Hose Assembly