20 in. Walk Behind Floor Scrubber
20 in. Walk Behind Floor Scrubber
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three cleaning modes so any operator can get the job done right
- Slim design allows the operator to see in front of the scrubber easier
Specifications
- Capacity:
- 14 gal
- Cleaning Path:
- 20 in
- Decibel Rating (dB):
- 66 dB
- Height:
- 39 in
- Length:
- 47 in
- Product Type:
- Floor Scrubber
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 259 lb
- Width:
- 21 in