3000 cfm 3-Speed Portable Air Blower with Upright Handle

This product has been replaced by

Kärcher Air Blower
Kärcher Plastic Air Blower
Manufacturer Part #1.004-039.0
You last purchased this on
 
Kärcher

3000 cfm 3-Speed Portable Air Blower with Upright Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kärcher Air Blower
Kärcher Plastic Air Blower
Manufacturer Part #1.004-039.0
Kärcher

3000 cfm 3-Speed Portable Air Blower with Upright Handle

  • Fast #
  • Part #W10040530
  • Item #8051406
  • Manufacturer Part #1.004-053.0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sturdy, four-point motor mount to withstand heavy use and rough handling
  • Built-in carpet clip for flood restoration jobs
  • Three speeds of air movement for every type of job
  • Upright handle and transport wheels for added safety and convenience
  • Requires Certification

Specifications

Blower Type:
3 Speed
CFM:
3000 ft3/min
Cord Length:
25 ft
Height:
21-1/2 in
Length:
22-4/5 in
RPM:
1600
Type:
W10040530
Volts:
120V
Watts:
700 W
Weight:
39 lb
Width:
16 in