33-1/2 in. Curved Squeegee
33-1/2 in. Curved Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- BD 43/25 C BP Floor Scrubber
- Color Finish Name:
- Blue
- Length:
- 33-1/2 in
- Material:
- Rubber
- Product Type:
- Squeegee