45 x 60 x 29 in. Walk Behind Floor Scrubber
45 x 60 x 29 in. Walk Behind Floor Scrubber
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cleaning Path:
- 26 in
- Decibel Rating (dB):
- 66 dB
- Height:
- 45 in
- Length:
- 60 in
- RPM:
- 1300
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 2100 W
- Weight:
- 425 lb
- Width:
- 29 in