49 in. Walk Behind Floor Scrubber Machine with ORB

You last purchased this on
 
Kärcher

49 in. Walk Behind Floor Scrubber Machine with ORB

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kärcher

49 in. Walk Behind Floor Scrubber Machine with ORB

  • Fast #
  • Part #K98414430
  • Item #7955569
  • Manufacturer Part #9.841-443.0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cleaning Path:
33-1/2 in
Height:
45 in
Length:
49 in
RPM:
1725
UL Listed:
No
Volts:
24V
Watts:
373 W
Width:
20-1/2 in