59 in. Classic Floor Scrubber with 285 Ah Wet Battery
BD 80/100 W BP CLASSIC 59 in. Classic Floor Scrubber with 285 Ah Wet Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 53 ft3/min
- Cleaning Path:
- 32 in
- Collection:
- BD 80/100 W BP CLASSIC
- Decibel Rating (dB):
- 69 dB
- Height:
- 42 in
- Length:
- 59 in
- RPM:
- 180
- UL Listed:
- No
- Watts:
- 600 W
- Weight:
- 650 lb
- Width:
- 33 in