Karcher

Carrying Handle in Grey for Century 400 U-Vac Vacuum Cleaner

Part #K86139450  |  Manufacturer Part #8.613-945.0

Brand Model Compatibility:

Century 400 U-Vac Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carrying handle
  • For Windsor Sensor Upright Vacuums
  • Color: Grey

Specifications

Brand Model Compatibility: Century 400 U-Vac Vacuum Cleaner

ETL Listed: No

Product Type: Handle

UL Listed: No