12 in. Lithium-ion Battery Operated Sweeper
EB 30/1 12 in. Lithium-ion Battery Operated Sweeper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powerful, rechargeable battery provides up to 45 minutes of operation on hard surface, and up to 30 minutes on carpet
- Quiet, cordless electric sweeper
Specifications
- Cleaning Path:
- 12 in
- Collection:
- EB 30/1
- Decibel Rating (dB):
- 56 dB
- Height:
- 43 in
- Length:
- 10 in
- Product Type:
- Sweeper
- Size:
- 67 in3
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 12 in