HD Series 2 gpm 120V 1000 psi Cold Water Pressure Washer

Part #K98018140  |  Item #7955578  |  Manufacturer Part #9.801-814.0

Call for Pricing EACH

Flow Rate:

2 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CARB OTC LEED Compliant: No

Collection: HD Series

Flow Rate: 2 gpm

Height: 24-31/100 in

Horsepower: 1-1/2 hp

Length: 40-3/4 in

Maximum Pressure: 1000 psi

Power Source: Electric

UL Listed: No

Volts: 120V

Width: 21-87/100 in