1 Pint Encapsulating Chemical Detergent
iCapsol™ 1 Pint Encapsulating Chemical Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains the latest in detergent polymer advancements, offering superior soil encapsulation and quick removal from carpet by vacuuming
- Ideal product when down time for cleaning is limited
- iCapsole encapsulating interim cleaning chemical
- The result is carpet that is clean and dry in about 20 minutes
- Low moisture enables the carpet to dry much faster, allowing less disruption of the work and environment
- iCapsol chemical encapsulates soil and detergent within a non-sticky crystal; Easily vacuumed up after cleaning, reduces re-soiling
- Can remove soil quickly with less product and effort before soils builds up and affects the life of the carpet
- Windsor’s iCapsol Encapsulation technology is available on a wide variety of machines, including the DUO family of carpet extractors (Voyager DUO, Commodore DUO, and Clipper DUO), the Chariot iCapsol, and the iCapsol mini
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- iCapsol™
- Dilution Rate:
- 1:16
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Detergent
- Size:
- 1 Pint