14 in. HEPA Dual Motor Upright Vacuum
Versamatic® 14 in. HEPA Dual Motor Upright Vacuum
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HEPA filtration is standard
- Meets CRI standards for indoor air quality
Specifications
- Application:
- Commercial
- CFM:
- 102 ft3/min
- Cleaning Path:
- 14 in
- Collection:
- Versamatic®
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 69.5 dB
- ETL Listed:
- No
- Height:
- 48 in
- Horsepower:
- 1-2/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- ABS, Polypropylene
- UL Listed:
- No
- Volts:
- 120V