Karmarie™ Bath 4Lt

Part #KK45698PN  |  Manufacturer Part #45698PN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Karmarie™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Weight: 8.50

Width: 35 in