24 x 24 in. Metal Access Door

You last purchased this on
 
Karp

24 x 24 in. Metal Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Karp

24 x 24 in. Metal Access Door

  • Fast #
  • Part #KDSC214M2424
  • Item #164811
  • Manufacturer Part #MP2424S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Gauge (metal):
16 ga
Length:
24 in
Material:
Metal
Panel Door Plate Type:
Universal Access Door
Size:
24 in x 24 in
Width:
24 in