2-1/2 in. Pin Style Shower Curtain Hook in Polished Chrome (Pack of 12)

You last purchased this on
 
Kartri Sales

2-1/2 in. Pin Style Shower Curtain Hook in Polished Chrome (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kartri Sales

2-1/2 in. Pin Style Shower Curtain Hook in Polished Chrome (Pack of 12)

  • Fast #
  • Part #KKA20001
  • Item #7458765
  • Manufacturer Part #KA2000-1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 1" size rods
  • Color: Silver
  • Chrome pin style hook
  • Material: Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-5/16 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-1/2 in
NSF Certified:
No
Package Quantity:
Pack of 12
Product Type:
Curtain Hook
Shape:
Other