Plastic Snap Tear Drop Shape Shower Curtain Hook in White (Pack of 12)

You last purchased this on
 
Kartri Sales

Plastic Snap Tear Drop Shape Shower Curtain Hook in White (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kartri Sales

Plastic Snap Tear Drop Shape Shower Curtain Hook in White (Pack of 12)

  • Fast #
  • Part #KKA7111
  • Item #7459216
  • Manufacturer Part #KA7111
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tear drop shape
  • Snap hook closure
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Package Quantity:
Pack of 12
Product Type:
Curtain Hook
Shape:
Tear Drop