Kasco Marine Incorporated

1 hp Circulator with 150 ft. Cord

Part #K4400A150  |  Manufacturer Part #4400A150

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevent water stagnation and thermal stratification
  • Prevent ice formation around docks and in tanks
  • Choice of mounting configurations
  • A hard-face internal mechanical seal, plus a lip seal and provide superior leak protection
  • Long-life top and bottom ball bearings are flood oil lubricated for excellent heat dissipation in continuous service
  • Use Kasco circulators to keep water moving to prevent freezing in the winter around docks and in water tanks
  • The optional control box includes a time clock and adjustable thermostat in housing rated for outdoor use

Specifications

AMP: 11.3

CSA Certified: Yes

Cord Length: 150 ft

Horsepower: 1 hp

Material: Plastic, Stainless Steel

Material Type: Thermoplastic

Phase: Single Phase

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 1

Type: K4400A150

UL Listed: Yes

Volts: 120V