Kasco Marine Incorporated

1 hp Floating Aerator with 150 ft. Cord

Part #K4400HAF150  |  Manufacturer Part #4400HAF150

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Boost water oxygen levels quickly and inexpensively
  • Made In USA
  • Kasco AF aerators are well-suited for lagoon and pond aeration and have been designed to withstand the rigors of industrial and municipal wastewater plant operations
  • Warranty-2 years through 1HP, 3 years on 2,3 & 5HP
  • All aerators are shipped with motor, propeller, prop guard, floats with all stainless steel mounting hardware, tether ropes and a power cord of the specified length

Specifications

AMP: 5.7

CSA Certified: Yes

Cord Length: 150 ft

Depth: 19 in

Horsepower: 1 hp

Material: [Plastic, Stainless Steel]

Material Type: Thermoplastic

Phase: Single Phase

Pump Body Material: Stainless Steel

Pump Phase: 1

Type: K4400HAF150

UL Listed: Yes

Volts: 240V