Kasco Marine Incorporated 120V 11W 3-Light Fountain Fixture Kit with Cord

KLED3C11

Cord Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blue, amber, red and green lenses included with each kit
  • Designed for 1/2-2 hp units
  • Durable design features 1 piece composite housing
  • LED lighting-composite housing
  • Lens is secured with a robust weld, ensuring a leak-free assembly
  • Lumens per fixture: 910
  • Temperature per fixture: 3,000K
  • Watts per fixture:11

SPECIFICATIONS

Cord Length
50 ft
Pump Phase
1
UL Listed
Yes
VAC at 60 Hz
120
Volts
120V
Watts
11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday