Kasco Marine Incorporated 240V 12 ga 40A Potable Water Tank Mixer with Cord

K8400C61

Cord Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed and built for continuous industrial use
  • Food-grade mineral oil cooled motor
  • Helps prevent ice formation in water towers and tanks
  • Keeps even temperature and chemical properties throughout tank or reservoir
  • NSF/ANSI 61 & 372 Certified
  • Safe for use in potable water applications
  • Thermal overload protection
  • Two year warranty

SPECIFICATIONS

AMP
9
CSA Certified
Yes
Cord Length
100 ft
Height
16 in
Horsepower
2 hp
Maximum Immersible Depth
50 ft
Pump Body Material
Stainless Steel
Pump Motor Type
Food-grade mineral oil cooled, continuous duty rated motor
Pump Phase
1
RPM
1750
UL Listed
Yes
VAC at 60 Hz
240
Volts
240V
Weight
74
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday