3/4 hp Circulator with 150 ft. Cord

Part #K3400HA150  |  Item #5090624  |  Manufacturer Part #3400HA150

Call for Pricing EACH

Horsepower:

3/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevent water stagnation and thermal stratification
  • Prevent ice formation around docks and in tanks
  • Choice of mounting configurations
  • A hard-face internal mechanical seal, plus a lip seal and provide superior leak protection
  • Long-life top and bottom ball bearings are flood oil lubricated for excellent heat dissipation in continuous service
  • Use Kasco circulators to keep water moving to prevent freezing in the winter around docks and in water tanks
  • The optional control box includes a time clock and adjustable thermostat in housing rated for outdoor use

Specifications

AMP: 3.4

CSA Certified: Yes

Cord Length: 150 ft

Horsepower: 3/4 hp

Material: [Stainless Steel, Plastic]

Material Type: Thermoplastic

Phase: Single Phase

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 1

Type: K3400HA150

UL Listed: Yes

Volts: 240V