Kasco Marine Incorporated

JF Series 3-1/10 hp 240V Floating Display Aerator with 400 ft. Cord

Part #K31JF400  |  Manufacturer Part #3.1JF400

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inexpensive to purchase, maintain and operate
  • All aerating fountains include control panels
  • Optional LED light kits available
  • Oxygen transfer is 70 percent to 75 percent of a standard Kasco AF surface aerator
  • Units are designed to operate in shallow water and are the least likely to clog
  • Aerating fountains come with everything you need to operate out of the box - Nozzles, motor, control panel, power cord and float
  • Fountain display aerators offer a variety of aesthetically pleasing display patterns, plus they provide aeration to keep the body of water healthy
  • Units are designed to operate in shallow water and are the least likely to clog of any manufacturer because of Kasco’s deflector technology, prop guard and standard bottom intake screen
  • Three year warranty

Specifications

AMP: 13.4

CSA Certified: Yes

Collection: JF Series

Cord Length: 400 ft

Depth: 24 in

Horsepower: 3 hp

Material: Stainless Steel

Phase: Single Phase

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 3

Type: K31JF400

UL Listed: Yes

Volts: 240V