Kasco Marine Incorporated VFX Series 2 hp 240V Floating Display Aerator with 300 ft. Cord and Control

K8400VFX300

Manufacturer Part #: 8400VFX300

Horsepower

2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Inexpensive to purchase, maintain and operate
  • All aerating fountains include control panels
  • Optional LED light kits available
  • Oxygen transfer is 70 percent to 75 percent of a standard Kasco AF surface aerator
  • Units are designed to operate in shallow water and are the least likely to clog
  • Aerating fountains come with everything you need to operate out of the box - Nozzles, motor, control panel, power cord and float
  • Fountain display aerators offer a variety of aesthetically pleasing display patterns, plus they provide aeration to keep the body of water healthy
  • Units are designed to operate in shallow water and are the least likely to clog of any manufacturer because of Kasco’s deflector technology, prop guard and standard bottom intake screen
  • Three year warranty

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Collection
VFX Series
Cord Length
300 ft
Depth
24 in
Horsepower
2 hp
Phase
Single Phase
Power Source
AC
Pump Body Material
Stainless Steel
Type
K8400VFX300
UL Listed
Yes
Volts
240V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday