Kasco Marine Incorporated

VFX Series 3/4 hp 240V Floating Display Aerator with 250 ft. Cord and Control

Part #K3400HVFX250  |  Manufacturer Part #3400HVFX250

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inexpensive to purchase, maintain and operate
  • All aerating fountains include control panels
  • Optional LED light kits available
  • Oxygen transfer is 70 percent to 75 percent of a standard Kasco AF surface aerator
  • Units are designed to operate in shallow water and are the least likely to clog
  • Aerating fountains come with everything you need to operate out of the box - Nozzles, motor, control panel, power cord and float
  • Fountain display aerators offer a variety of aesthetically pleasing display patterns, plus they provide aeration to keep the body of water healthy
  • Units are designed to operate in shallow water and are the least likely to clog of any manufacturer because of Kasco’s deflector technology, prop guard and standard bottom intake screen
  • Two year warranty

Specifications

AMP: 3.7

CSA Certified: Yes

Collection: VFX Series

Cord Length: 250 ft

Depth: 17-1/2 in

Horsepower: 3/4 hp

Material: Stainless Steel

Phase: Single Phase

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 1

Type: K3400HVFX250

UL Listed: Yes

Volts: 240V