Ear Muffs in Orange

You last purchased this on
 
Kask America

Ear Muffs in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kask America

Ear Muffs in Orange

  • Fast #
  • Part #KWHP00006
  • Item #7777317
  • Manufacturer Part #WHP00006
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Typical applications include: Airports, car racing, while using pneumatic drills, etc
  • Attaches directly to all Zenith Series helmets
  • Orange-colored earmuffs used in environments with high noise levels (NRR 27 dB)
  • Requires plasma earmuff adaptors to attach to all Plasma, Superplasma and HP series helmets
  • Requires Certification

Specifications

ANSI:
ANSI S3.19
Color Finish Name:
Orange
Material:
Foam, Plastic
Material Type:
ABS
Noise Reduction Rating:
27
Size:
Universal