Kask America

Visor V2 Polycarbonate Visor in Silver

Part #KWVI00002055  |  Manufacturer Part #WVI00002.055

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Visor V2

Color Finish: Silver

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes

Type: Mirror

Weight: 70