Zenith Polycarbonate Half Face Visor in Clear

Part #KWVI00007500  |  Item #7777332  |  Manufacturer Part #WVI00007.500

$ 129.83 EACH
(Pricing is for Clear)

Color/Finish:
Clear

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Zenith

Color Finish: Clear

Material: Plastic

Material Type: Polycarbonate

Product Type: Visor

Reusable: No

Type: KWVI00007015

Weight: 80