Kask America
Zenith Polycarbonate Half Face Visor in Smoke
Part #KWVI00002009 | Item #7777328 | Manufacturer Part #WVI00002.009
Product Details
Specifications
ANSI Specifications: ANSI Z87.1
Collection: Zenith
Color Finish: Smoke
Material: Plastic
Material Type: Polycarbonate
Product Type: Visor
Reusable: No
Type: KWVI00002009
Weight: 70