Zenith Polycarbonate Half Face Visor in Smoke

Part #KWVI00007510  |  Item #7777346  |  Manufacturer Part #WVI00007.510

$ 151.50 EACH
(Pricing is for Smoke)

Color/Finish:
Smoke

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Zenith

Color Finish: Smoke

Material: Plastic

Material Type: Polycarbonate

Product Type: Visor

Reusable: No

Weight: 80