KEATON BOUQUET TABLE LAMP IN GILD AND WHITE MARBLE WITH CREAM LINEN SHADE

Part #VKS3116GL  |  Manufacturer Part #KS 3116G-L

Type:

VKS3116GL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Gild

Color Finish Category: Gold Tones

ETL Listed: Yes

Glass Type: Linen

Height: 36 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Style: Casual

Number Of Lights: 1

Power Source: Electric

Type: VKS3116GL

UL Listed: No

Watts: 75

Width: 13 in