1-1/2 x 1-1/2 in. Drip Pan Elbow

You last purchased this on
 
Keckley

DPE 1-1/2 x 1-1/2 in. Drip Pan Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

DPE 1-1/2 x 1-1/2 in. Drip Pan Elbow

  • Fast #
  • Part #KDRIPJ
  • Item #1304451
  • Manufacturer Part #DRIP1-1/2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 3/8 in male threaded drain port
  • Requires Certification

Specifications

ASME:
ASME B16.4
ASTM:
ASTM A-126 Class B
Application:
Commercial, Industrial
Collection:
DPE
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cast Iron
Pressure Class:
250#
Recommended Valve Application:
Steam, Water, Oil, Gas