Keckley
Style A7I 2-1/2 in. 125# Cast Iron Flange Perforated Wye Strainer
Part #KAL | Item #268026 | Manufacturer Part #21/21FFY-CI062P34-FBI-A7
Fitting Sizes
Product Details
- The Keckley Style A7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
- Style A7 strainers are furnished with a synthetic fiber that is compressed between the body and cover for maximum strength and durability.
- Keckley Style A7 strainers, sizes 2 in - 12 in, are supplied with ¼ in NPT DP taps.
Documents
Specifications
ASME Specifications: ASME B16.1
ASTM Specifications: ASTM A-126 Class B
Application: [Commercial, Industrial]
Collection: Style A7I
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Length: 10 in
Material: Cast Iron
Maximum Pressure: 200 psi
Maximum Temperature: 450
Perforation Size: 1/16 in
Pressure Class: 125#
Recommended Valve Application: [Steam, Water, Oil, Gas]
Strainer Type: Wye
Valve Size: 2-1/2 in
Weight: 35
Width: 7 in