4 in. 125# Cast Iron Flange Perforated Wye Strainer
Style A7 4 in. 125# Cast Iron Flange Perforated Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Style A7 strainers are furnished with a synthetic fiber that is compressed between the body and cover for maximum strength and durability
- Keckley style A7 strainers, sizes 2 in - 12 in, are supplied with 1/4 in NPT DP taps
- The Keckley style A7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial, Industrial
- Collection:
- Style A7
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 12-1/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- Weight:
- 65 lb
- Width:
- 9 in