Keckley
Style B 1 in. 250# Cast Iron Threaded Mesh Wye Strainer
Part #KBG | Item #128260 | Manufacturer Part #13THY-CIM20M34-NTB-B
Fitting Sizes
Product Details
- Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required
- Features a tapered bushing
Documents
Specifications
ASTM Specifications: ASTM A-126 Class B
Application: [Commercial, Industrial]
Collection: Style B
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Length: 4-7/8 in
Material: Cast Iron
Mesh Size: 20
Pressure Class: 250#
Recommended Valve Application: [Steam, Water, Oil, Gas]
Strainer Type: Wye
Valve Size: 1 in