Keckley
Style B 2 in. 250# Cast Iron Threaded Mesh Wye Strainer
Part #KBK | Item #128265 | Manufacturer Part #23THY-CIM20M34-NTB-B
Fitting Sizes
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-126 Class B
Application: [Commercial, Industrial]
Collection: Style B
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Material: Cast Iron
Mesh Size: 20
Pressure Class: 250#
Recommended Valve Application: [Steam, Water, Oil, Gas]
Strainer Type: Wye
Valve Size: 2 in