Style B 3/4 in. 250# Cast Iron Threaded Mesh Wye Strainer

Part #KBF  |  Item #128257  |  Manufacturer Part #3/43THY-CIM20M34-NTB-B

$ 24.40 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required
  • Features a tapered bushing

Documents

Specifications

ASTM Specifications: ASTM A-126 Class B

Application: [Commercial, Industrial]

Collection: Style B

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 4 in

Material: Cast Iron

Mesh Size: 20

Pressure Class: 250#

Recommended Valve Application: [Steam, Water, Oil, Gas]

Strainer Type: Wye

Valve Size: 3/4 in