Keckley
Style F150I 1-1/2 in. 125# Bronze Female Threaded Mesh Wye Strainer
Part #KF150J | Item #457923 | Manufacturer Part #11/21THY-BCM20M34-FTI-F150
Fitting Sizes
Product Details
- The Keckley Style F150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
- The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability.
- Keckley Style F150 strainers are furnished with a bronze blow-off plug unless otherwise specified.
Specifications
ASME Specifications: ASME B16.15
ASTM Specifications: ASTM B-584 C84400
Application: [Commercial, Industrial]
Collection: Style F150I
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 6-47/250 in
Material: Bronze
Maximum Pressure: 200 psi
Maximum Temperature: 400
Mesh Size: 20
Pressure Class: 125#
Recommended Valve Application: [Steam, Water, Oil, Gas]
Strainer Type: Wye
Weight: 3.25
Width: 2-1/2 in