Style F150I 3/4 in. 125# Bronze Female Threaded Mesh Wye Strainer

Part #KF150F  |  Item #457920  |  Manufacturer Part #3/41THY-BCM20M34-FTI-F150

$ 55.00 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Keckley Style F150 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • These strainers have a straight threaded cap and are furnished standard with a NPT blow-off connection.
  • The gasket is a flat fiber gasket that is compressed between the body and cap for maximum strength and durability.
  • Keckley Style F150 strainers are furnished with a bronze blow-off plug unless otherwise specified.

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.15

ASTM Specifications: ASTM B-584 C84400

Application: [Commercial, Industrial]

Collection: Style F150I

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-469/500 in

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 400

Mesh Size: 20

Pressure Class: 125#

Recommended Valve Application: [Steam, Water, Oil, Gas]

Strainer Type: Wye

Weight: 1

Width: 1-1/2 in