1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Outlet: 1 1/2in
- With Flange
- Less cleanout
- Rough Brass
- 17 Gauge Brass Tubing
Specifications
- Cleanout:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 9 in
- Gauge (metal):
- 17 ga
- Height:
- 8-22/25 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.28 lb
- Width:
- 2-1/4 in