1-1/4 in. Brass P-Trap in Polished Chrome
1-1/4 in. Brass P-Trap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- 17 Gauge Brass Tubing
- 1 1/2"
- Includes Brass Nuts Washers and Flange
- With plastic adapter for solvent weld
- Connects to Sch 40 Pipe
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in