1-1/2 in. Brass P-Trap in Chromium Plated
1-1/2 in. Brass P-Trap in Chromium Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Outlet: 1 1/2in
- With Flange
- Heavy duty 17 gauge brass construction.
- Chrome Plated 17 Gauge Brass Tubing
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chromium Plated
- Gauge (metal):
- 17 ga
- Height:
- 5 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in