0 items

Keeney 1-1/2 in. Extension Tube in Chrome Plated

KEE122PC

Color Finish

(Pricing is for Chrome Plated)

$15.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome Plated
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
8 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday