1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow
1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Inlet: 1 1/2in
- Outlet: 1 1/2in
- Slip joint connections for easy installation.
- White PVC Plastic
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- White
- Depth:
- 6-19/50 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 7-81/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Weight:
- 0.148 lb
- Width:
- 2 in